This product requires certification to purchase.

6 in. X 12 in. Adjustable Length Gas Vent Pipe

Metal Fab

6 in. X 12 in. Adjustable Length Gas Vent Pipe

  • Fast #
  • Part #M6M12A
  • Item #513895
  • Manufacturer Part #6M12A
5 out of 5 Customer Rating
Brand image
Metal Fab

6 in. X 12 in. Adjustable Length Gas Vent Pipe

  • Fast #
  • Part #M6M12A
  • Item #513895
  • Manufacturer Part #6M12A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features galvanized steel outer wall with an aluminum alloy inner wall
  • Includes an integral, annular insulating air space
  • Features positive twist lock
  • Adjusts from 3 to 8"
  • Requires Certification

Specifications

Adjustable:
Yes
Diameter:
6 in
Diameter - Inside 1:
6 in
Duct Size:
6 in
Gauge (metal):
30 ga
Length:
12 in
Material:
Aluminum Alloy, Steel
UL Listed:
Yes
UPC:
622417102483
Vent Duct Shape:
Round
Vent Type:
B-Vent