This product requires certification to purchase.

6 x 3-1/2 in. 212 Degree F Galvanized Steel Butterfly Damper

Metal Fab

6 x 3-1/2 in. 212 Degree F Galvanized Steel Butterfly Damper

  • Fast #
  • Part #MMRCD6
  • Item #7654373
  • Manufacturer Part #MRCD6
5 out of 5 Customer Rating
Brand image
Metal Fab

6 x 3-1/2 in. 212 Degree F Galvanized Steel Butterfly Damper

  • Fast #
  • Part #MMRCD6
  • Item #7654373
  • Manufacturer Part #MRCD6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Damper Type:
Ceiling Radiation Dampers
Diameter:
6 in
Gauge (metal):
22 ga
Height:
3-1/2 in
Material:
Steel
Vent Duct Shape:
Round