6 X 4 Galvanized Pipe
6 X 4 Galvanized Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6 in. Duct Size
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Diameter:
- 6
- Diameter - Inside 1:
- 6
- Duct Size:
- 6 in
- Length:
- 48
- UPC:
- 622417117418
- Vent Duct Shape:
- Round
- Vent Type:
- Chimney Vent