This product requires certification to purchase.

6 x 6 in. 3-Way Curved Blade Sidewall/Ceiling Register in White

Metal Fab

6 x 6 in. 3-Way Curved Blade Sidewall/Ceiling Register in White

  • Fast #
  • Part #MMFCSCR66W3
  • Item #8254116
  • Manufacturer Part #MFCSCR66W3
3.4 out of 5 Customer Rating
Brand image
Metal Fab

6 x 6 in. 3-Way Curved Blade Sidewall/Ceiling Register in White

  • Fast #
  • Part #MMFCSCR66W3
  • Item #8254116
  • Manufacturer Part #MFCSCR66W3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Ceiling Register in White
  • Requires Certification

Specifications

Color Finish Name:
White
GRD Deflection Type:
3-way
Height:
6
Type:
MMFCSCR66W3
Width:
6