This product requires certification to purchase.

8 in. x 60 in. Type B Gas Vent Pipe

Metal Fab

8 in. x 60 in. Type B Gas Vent Pipe

  • Fast #
  • Part #M8M5
  • Item #514908
  • Manufacturer Part #8M5
3.6 out of 5 Customer Rating
Brand image
Metal Fab

8 in. x 60 in. Type B Gas Vent Pipe

  • Fast #
  • Part #M8M5
  • Item #514908
  • Manufacturer Part #8M5
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Diameter:
8 in
Diameter - Inside 1:
8 in
Duct Size:
8 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Aluminum Alloy, Steel
UL Listed:
Yes
UPC:
622417103138
Vent Duct Shape:
Round
Vent Type:
B-Vent