This product requires certification to purchase.

7 in. Type B Gas Vent Roof Flashing

Metal Fab

7 in. Type B Gas Vent Roof Flashing

  • Fast #
  • Part #M7MF
  • Item #512356
  • Manufacturer Part #7MF
4.1 out of 5 Customer Rating
Brand image
Metal Fab

7 in. Type B Gas Vent Roof Flashing

  • Fast #
  • Part #M7MF
  • Item #512356
  • Manufacturer Part #7MF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Diameter - Inside 1
11 in
Height
4 in
Length
19 in
Width
19 in
Characteristics & Features
Material
Aluminum Alloy, Steel
Vent Type
B-Vent
Warranty & Product Information
UL Listed
Yes
UPC
622417102629