8 in. Gas Vent Roof Flashing
8 in. Gas Vent Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 8 in
- Diameter - Inside 1:
- 12 in
- Height:
- 11-1/4 in
- Length:
- 20 in
- Material:
- Aluminum Alloy, Steel
- UL Listed:
- Yes
- UPC:
- 622417102933
- Vent Type:
- B-Vent
- Width:
- 20 in