This product requires certification to purchase.

8 in. Type B Gas Vent Roof Flashing

Metal Fab

8 in. Type B Gas Vent Roof Flashing

  • Fast #
  • Part #M8MF
  • Item #515432
  • Manufacturer Part #8MF
5 out of 5 Customer Rating
Brand image
Metal Fab

8 in. Type B Gas Vent Roof Flashing

  • Fast #
  • Part #M8MF
  • Item #515432
  • Manufacturer Part #8MF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
8
Diameter - Inside 1:
12
Height:
4
Length:
20
Material:
Aluminum Alloy, Steel
UL Listed:
Yes
UPC:
622417102919
Vent Type:
B-Vent
Width:
20