This product requires certification to purchase.

9 in. 30 Degree Gas Vent Elbow

Metal Fab

9 in. 30 Degree Gas Vent Elbow

  • Fast #
  • Part #M6TGSA30
  • Item #1616848
  • Manufacturer Part #6TGSA30
4.1 out of 5 Customer Rating
Brand image
Metal Fab

9 in. 30 Degree Gas Vent Elbow

  • Fast #
  • Part #M6TGSA30
  • Item #1616848
  • Manufacturer Part #6TGSA30
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
9 in
Diameter - Inside 1:
6 in
Elbow Degree:
30°
Material:
Stainless Steel
UL Listed:
No
UPC:
622417117548