This product requires certification to purchase.

12 x 3 in. Gas Vent Pipe

Metal Fab

Corr/Guard® 12 x 3 in. Gas Vent Pipe

  • Fast #
  • Part #M3CGSW12
  • Item #3383964
  • Manufacturer Part #3CGSW12
3.3 out of 5 Customer Rating
Brand image
Metal Fab

Corr/Guard® 12 x 3 in. Gas Vent Pipe

  • Fast #
  • Part #M3CGSW12
  • Item #3383964
  • Manufacturer Part #3CGSW12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
Corr/Guard®
Diameter:
3 in
Diameter - Inside 1:
3 in
Duct Size:
3 in
Length:
12 in
Material:
Stainless Steel
UPC:
622417518802
Vent Duct Shape:
Round
Vent Type:
Gas Vent