This product requires certification to purchase.

3 in. X 4 ft. Gas Vent Pipe

Metal Fab

Corr/Guard® 3 in. X 4 ft. Gas Vent Pipe

  • Fast #
  • Part #M3CGSW48
  • Item #3383956
  • Manufacturer Part #3CGSW48
4.4 out of 5 Customer Rating
Brand image
Metal Fab

Corr/Guard® 3 in. X 4 ft. Gas Vent Pipe

  • Fast #
  • Part #M3CGSW48
  • Item #3383956
  • Manufacturer Part #3CGSW48
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One step connection and snap lock - just slide together until it clicks tight, no tools required
  • Fewer supports required on horizontal runs
  • Tight overlap and lock prevent sag and wobble
  • Seamless precision formed "gold seal" gasket
  • Close tolerance pipe
  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
Corr/Guard®
Diameter:
3
Diameter - Inside 1:
3
Duct Size:
3 in
Length:
48
UPC:
622417518925
Vent Duct Shape:
Round
Vent Type:
Gas Vent