This product requires certification to purchase.

3 in. X 12 in. Adjustable Length Gas Vent Pipe

Metal Fab

SureLock™ 3 in. X 12 in. Adjustable Length Gas Vent Pipe

  • Fast #
  • Part #M3M12A
  • Item #517161
  • Manufacturer Part #3M12A
4 out of 5 Customer Rating
Brand image
Metal Fab

SureLock™ 3 in. X 12 in. Adjustable Length Gas Vent Pipe

  • Fast #
  • Part #M3M12A
  • Item #517161
  • Manufacturer Part #3M12A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
SureLock™
Diameter:
3
Diameter - Inside 1:
3
Duct Size:
3 in
Length:
12
Material:
Steel
UPC:
622417100816
Vent Duct Shape:
Round
Vent Type:
B-Vent