This product requires certification to purchase.

4 in. x 36 in. Type B Gas Vent Pipe

Metal Fab

SureLock™ 4 in. x 36 in. Type B Gas Vent Pipe

  • Fast #
  • Part #M4M3
  • Item #33640
  • Manufacturer Part #4M3
4.7 out of 5 Customer Rating
Brand image
Metal Fab

SureLock™ 4 in. x 36 in. Type B Gas Vent Pipe

  • Fast #
  • Part #M4M3
  • Item #33640
  • Manufacturer Part #4M3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Diameter - Inside 1
4 in
Duct Size
4 in
Gauge (metal)
30 ga
Length
36 in
Characteristics & Features
Adjustable
No
Collection
SureLock™
Material
Aluminum Alloy, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UL Listed
Yes
UPC
622417101417