5 in. 90° Gas Vent Elbow
SureLock™ 5 in. 90° Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Five piece short radius elbow is fully adjustable from 0 to 90°
- 360° rotating collar allows for desired orientation of vent pipe
- Approved for use with category 1 gas furnaces, heaters and boilers
- Double-wall design enables use at close clearance to combustibles
Documents
Specifications
- Application:
- Boiler, Fireplace, Furnace, Unit Heaters
- Collection:
- SureLock™
- Diameter:
- 5
- Elbow Degree:
- 90
- Length:
- 11
- Material:
- Aluminum Alloy, Steel
- UL Listed:
- No
- UPC:
- 622417102056