5 in. x 12 in. Type B Gas Vent Pipe
SureLock™ 5 in. x 12 in. Type B Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Approved for use with category 1 gas furnaces, heaters and boilers
- Double wall design enables use at close clearance to combustibles
- Design eliminates sharp edges by hemming the flue and casing
- Features positive twist lock, tool-free assembly and disassembly
Specifications
- Adjustable:
- No
- Collection:
- SureLock™
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Duct Size:
- 5 in
- Gauge (metal):
- 30 ga
- Length:
- 12 in
- Material:
- Aluminum Alloy, Steel
- UL Listed:
- Yes
- UPC:
- 622417101943
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent