8 in. 90° Gas Vent Elbow
SureLock™ 8 in. 90° Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Five piece short radius elbow is fully adjustable from 0 to 90°
- 360° rotating collar allows for desired orientation of vent pipe
- For use with category I natural gas-burning or propane fired appliances such as gas boilers, fireplaces, furnaces, unit heaters and radiant tube heaters
Documents
Specifications
- Application:
- Boiler, Fireplace, Furnace, Unit Heaters
- Collection:
- SureLock™
- Diameter:
- 8 in
- Elbow Degree:
- 90°
- Length:
- 14-1/2 in
- Material:
- Aluminum Alloy, Steel
- UL Listed:
- No
- UPC:
- 622417103152