This product requires certification to purchase.

6 in. X 48 in. Stainless Steel Type A Chimney Vent Pipe

You last purchased this on
 
Metal Fab

Temp/Guard® 6 in. X 48 in. Stainless Steel Type A Chimney Vent Pipe

  • Fast #
  • Part #M6TGS48
  • Item #2445756
  • Manufacturer Part #6TGS48
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Metal Fab

Temp/Guard® 6 in. X 48 in. Stainless Steel Type A Chimney Vent Pipe

  • Fast #
  • Part #M6TGS48
  • Item #2445756
  • Manufacturer Part #6TGS48
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used on residential and building heating appliances burning wood, oil, coal or gas
  • Ceramic fiber insulation provides even distribution of flue gas temperature
  • Positive twist lock for assembly and stainless steel outer casing
  • Requires Certification

Specifications

Collection:
Temp/Guard®
Diameter:
6 in
Diameter - Inside 1:
6 in
Duct Size:
6 in
Length:
48 in
Vent Duct Shape:
Round
Vent Type:
Chimney Vent