7 in. x 36 in. Type A Chimney Vent Pipe
Temp/Guard® 7 in. x 36 in. Type A Chimney Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on residential and building heating appliances burning wood, oil, coal or gas
- Ceramic fiber insulation provides even distribution of flue gas temperature
- Positive twist lock for assembly and stainless steel outer casing
Specifications
- Adjustable:
- No
- Collection:
- Temp/Guard®
- Diameter:
- 7 in
- Diameter - Inside 1:
- 7 in
- Duct Size:
- 7 in
- Length:
- 36 in
- Material:
- Stainless Steel
- UPC:
- 622417118101
- Vent Duct Shape:
- Round
- Vent Type:
- Chimney Vent