1-1/2 x 24 in. Plate Strap in Black
1-1/2 x 24 in. Plate Strap in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 18 ga
- Length:
- 24 ft
- Product Type:
- Plate Strap
- Width:
- 1-1/2 in