This product requires certification to purchase.

1-1/2 x 8 in. 16 ga Boca Plate

Metal Products

1-1/2 x 8 in. 16 ga Boca Plate

  • Fast #
  • Part #MPS18168H
  • Item #4570350
  • Manufacturer Part #PS1816-8H
3.1 out of 5 Customer Rating
Brand image
Metal Products

1-1/2 x 8 in. 16 ga Boca Plate

  • Fast #
  • Part #MPS18168H
  • Item #4570350
  • Manufacturer Part #PS1816-8H
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Length:
8 in
Product Type:
BOCA Plate
UL Listed:
No
Width:
1-1/2 in