1-1/4 in. Steel Galvanized Pipe Strap
1-1/4 in. Steel Galvanized Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Plastic Pipe, Rigid Conduit
- Coating:
- Galvanized
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 20 ga
- Height:
- 1-29/40 in
- Length:
- 3-2/3 in
- Material:
- Steel
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Product Type:
- Pipe Strap
- Width:
- 3/4 in