1-1/2 in. Steel Galvanized Pipe Strap
1-1/2 in. Steel Galvanized Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Plastic Pipe, Rigid Conduit
- Coating:
- Galvanized
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 1-47/50 in
- Length:
- 3-46/50 in
- Material:
- Steel
- Product Type:
- Pipe Strap
- UL Listed:
- No
- Width:
- 3/4 in