12 x 5 in. Steel 16 ga Plate Strap

You last purchased this on
 
Metal Products

12 x 5 in. Steel 16 ga Plate Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metal Products

12 x 5 in. Steel 16 ga Plate Strap

  • Fast #
  • Part #MPS121658H
  • Item #4917029
  • Manufacturer Part #PS1216-5-8H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Length:
12 in
Material:
Steel
Product Type:
Plate Strap
UL Listed:
No
Width:
5 in