3/4 in. Steel Galvanized Pipe Strap
3/4 in. Steel Galvanized Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 150 Case: 1500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Plastic Pipe, Rigid Conduit
- Coating:
- Galvanized
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 22 ga
- Height:
- 1-13/100 in
- Length:
- 2-7/20 in
- Material:
- Steel
- Product Type:
- Pipe Strap
- UL Listed:
- No
- Width:
- 5/8 in