This product requires certification to purchase.

3-1/2 x 6 in. 16 ga BOCA Plate

Metal Products

3-1/2 x 6 in. 16 ga BOCA Plate

  • Fast #
  • Part #MPS061635SN
  • Item #2881160
  • Manufacturer Part #PS0616-3.5-SN
5 out of 5 Customer Rating
Brand image
Metal Products

3-1/2 x 6 in. 16 ga BOCA Plate

  • Fast #
  • Part #MPS061635SN
  • Item #2881160
  • Manufacturer Part #PS0616-3.5-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to protect vertical running piping in between studs from drywall nails that could potentially puncture the piping.
  • Flat and self-nailing variations depending on plumbing.
  • Made in the USA.
  • Requires Certification

Specifications

Color Finish Name:
Silver
Gauge (metal):
16 ga
Length:
6 in
Material:
Metal
Product Type:
BOCA Plate
Width:
3-1/2 in