This product requires certification to purchase.

5 x 8 in. 16 ga Metal Nail Plate

Metal Products

5 x 8 in. 16 ga Metal Nail Plate

  • Fast #
  • Part #MPS5816SN
  • Item #2178201
  • Manufacturer Part #PS5816-SN
3.8 out of 5 Customer Rating
Brand image
Metal Products

5 x 8 in. 16 ga Metal Nail Plate

  • Fast #
  • Part #MPS5816SN
  • Item #2178201
  • Manufacturer Part #PS5816-SN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Gauge (metal):
16
Length:
8
Material:
Steel
Product Type:
BOCA Plate, Self-Nailing
Width:
5