This product requires certification to purchase.

14 in x 18 in x 14 in R6 Plenum Box

Metal Shop

14 in x 18 in x 14 in R6 Plenum Box

  • Fast #
  • Part #M500840
  • Item #8360917
  • Manufacturer Part #500-840
4.1 out of 5 Customer Rating
Brand image
Metal Shop

14 in x 18 in x 14 in R6 Plenum Box

  • Fast #
  • Part #M500840
  • Item #8360917
  • Manufacturer Part #500-840
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • R6
  • Requires Certification

Specifications

Duct Plenum Type:
Plenum Box
Height:
14 in
Length:
14 in
Material:
Fiberglass
R value:
R6
Size:
14 in x 18 in x 14 in
Vent Duct Shape:
Rectangular
Width:
18 in