Galvanized Steel Manual Balancing 18 in. Damper
MBD-RD-88 Series Galvanized Steel Manual Balancing 18 in. Damper
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- MBD-RD-88 Series
- Damper Type:
- Manual Balancing Dampers
- Diameter:
- 18 in
- Gauge (metal):
- 18 ga
- Material:
- Steel
- Vent Duct Shape:
- Round