14 in. Manual Balancing Damper Galvanized Steel
MBD Series 14 in. Manual Balancing Damper Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- MBD Series
- Damper Type:
- Manual Balancing Dampers
- Diameter:
- 14 in
- Gauge (metal):
- 18 ga
- Height:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Round