12 x 24 in. Ceiling, Commercial and Sidewall Return Grille White Aluminum
RH Series 12 x 24 in. Ceiling, Commercial and Sidewall Return Grille White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This economical series of roll-formed aluminum return grilles and registers are available in a number of borders to integrate into a wide range of ceiling and sidewall applications
- The RH is an excellent choice for exhaust and return applications
Specifications
- Application:
- Ceiling, Commercial, Sidewall
- Collection:
- RH Series
- Color Finish Name:
- White
- Depth:
- 1-3/8 in
- Height:
- 12 in
- Material:
- Aluminum
- Width:
- 24 in