This product requires certification to purchase.

8 x 8 in. Ceiling, Commercial and Sidewall Return Grille White Aluminum

METALAIRE™

RH Series 8 x 8 in. Ceiling, Commercial and Sidewall Return Grille White Aluminum

  • Fast #
  • Part #MRH1080801OBD
  • Item #3755320
  • Manufacturer Part #RH-1 08X08 01 OBD
4.2 out of 5 Customer Rating
Brand image
METALAIRE™

RH Series 8 x 8 in. Ceiling, Commercial and Sidewall Return Grille White Aluminum

  • Fast #
  • Part #MRH1080801OBD
  • Item #3755320
  • Manufacturer Part #RH-1 08X08 01 OBD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for exhaust and return applications
  • Aluminum construction
  • Features surface mount with opposed blade damper
  • Corrosion resistant
  • This economical series of roll-formed aluminum return grilles and registers are available in a number of borders to integrate into a wide range of ceiling and sidewall applications
  • The RH is an excellent choice for exhaust and return applications
  • Requires Certification

Specifications

Application:
Ceiling, Commercial, Sidewall
Collection:
RH Series
Color Finish Name:
White
Depth:
1-3/8 in
Height:
8 in
Material:
Aluminum
Width:
8 in