This product requires certification to purchase.

1 X 24 Stainless Steel Flex MPT Connector

Metraflex

1 X 24 Stainless Steel Flex MPT Connector

  • Fast #
  • Part #SSFMCG24
  • Item #1328636
  • Manufacturer Part #SSFMCG24
5 out of 5 Customer Rating
Brand image
Metraflex

1 X 24 Stainless Steel Flex MPT Connector

  • Fast #
  • Part #SSFMCG24
  • Item #1328636
  • Manufacturer Part #SSFMCG24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Connector
Length:
24 in
Material:
Stainless Steel