Call for Pricing
Call for Pricing
This product requires certification to purchase.

2 x 2 in. Fireloop Grooved by Grooved Expansion Joint

This product has been replaced by

Metraflex Grooved 300 psi Carbon Steel and Stainless Steel Flexible Coupling
Metraflex 2 in. Grooved 300 psi Carbon Steel and Stainless Steel Flexible Coupling
Manufacturer Part #MLUGFM80200
Metraflex

2 x 2 in. Fireloop Grooved by Grooved Expansion Joint

Brand image

This product has been replaced by

Metraflex Grooved 300 psi Carbon Steel and Stainless Steel Flexible Coupling
Metraflex 2 in. Grooved 300 psi Carbon Steel and Stainless Steel Flexible Coupling
Manufacturer Part #MLUGFM80200
Metraflex

2 x 2 in. Fireloop Grooved by Grooved Expansion Joint

  • Fast #
  • Part #MMLUG80200
  • Item #3572062
  • Manufacturer Part #MLUG80200
4.2 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in x 2 in
Length:
25 in
Material:
Stainless Steel
Pressure - Maximum:
300 psi



Call for Pricing
Call for Pricing