This product requires certification to purchase.

4 in. Flanged Stainless Steel Tubing

Metraflex

4 in. Flanged Stainless Steel Tubing

  • Fast #
  • Part #MMMCC0400
  • Item #2885060
  • Manufacturer Part #MMCC0400
5 out of 5 Customer Rating
Brand image
Metraflex

4 in. Flanged Stainless Steel Tubing

  • Fast #
  • Part #MMMCC0400
  • Item #2885060
  • Manufacturer Part #MMCC0400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Length:
9 in
Material:
Stainless Steel
Pressure - Maximum:
300 psi