This product requires certification to purchase.

24 oz. Surface Cleaner and Disinfectant

Metrex

Cavicide1™ 24 oz. Surface Cleaner and Disinfectant

  • Fast #
  • Part #M135024
  • Item #7456281
  • Manufacturer Part #135024
4 out of 5 Customer Rating
Brand image
Metrex

Cavicide1™ 24 oz. Surface Cleaner and Disinfectant

  • Fast #
  • Part #M135024
  • Item #7456281
  • Manufacturer Part #135024
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-purpose disinfectant/decontaminant cleaner, can be used on hard, non-porous surfaces for everyday use
  • CaviCide1 is a great choice for surface disinfection in several areas of the healthcare facility, including: Patient rooms, operating rooms, endoscopy, and sterile processing department
  • 1-step cleaner and disinfectant
  • Fragrance-free and Bleach-free
  • 1-minute contact time for viricidal, bactericidal (including TB), fungicidal activity
  • 1 minute kill claims: Mycobacterium tuberculosis var: bovis (BCG) (TB), Staphylococcus aureus, Salmonella enterica, Methicillin Resistant Staphylococcus aureus (MRSA), Methicillin Resistant Staphylococcus epidermidis (MRSE), Hepatitis C Virus (HCV)
  • Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Hepatitis B Virus (HBV), Human Immunodeficiency Virus (HIV-1), Norovirus, Rotavirus, Influenza A, H3N2 Virus, Pandemic 2009 H1N1 Influenza A Virus
  • Human Coronavirus not associated with Severe Acute Respiratory Syndrome (SARS), Trichophyton mentagrophytes, Candida albicans, Pseudomonas aeruginosa and more
  • Volume: 24 ounce bottle
  • Requires Certification

Documents


Specifications

Application:
Bathrooms, Hospitals, Laboratories, Laundry Rooms, Nursing Homes, Office, Operating Rooms, Schools
Collection:
Cavicide1™
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Alcohol, Disinfectant Cleaner, Spray
Size:
24 oz