10 x 12 in. Surface Disinfectant Wipes
CaviWipes™ 10 x 12 in. Surface Disinfectant Wipes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Convenient, ready-to-use, intermediate-level surface disinfectant wipe
- Towelettes that offer quick, easy-to-use, time-saving convenience
- Durable, nonwoven towels won’t bunch up during use
- Recommended for use on non-porous surfaces and fixtures
- CaviWipes are ideal for operating rooms, surgical centers, neonatal units, medical and dental operatories and other critical-care areas
- Kills TB in 3 minutes and MRSA, HIV-1 and HBV and HCV in 2 minutes
- 2 Minute Kill Claims: Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Staphylococcus aureus with reduced susceptibility to vancomycin, Hepatitis B Virus (HBV), Hepatitis C Virus (HCV), Human Immunodeficiency Virus (HIV-1), Herpes Simplex Virus Types 1 and 2, Influenza A2 Virus
- 3 Minute Kill Claims: Mycobacterium tuberculosis var: bovis (BCG), Pseudomonas aeruginosa, Salmonella enterica, Trichophyton mentagrophytes and Staphylococcus aureus
- Wipe Dimensions: 9" x 12"
Specifications
- Collection:
- CaviWipes™
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10
- Product Type:
- Wipes
- Width:
- 12