6-Light Flush Mount Ceiling Light in Piastra Gold
6-Light Flush Mount Ceiling Light in Piastra Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Piastra Gold
- Dimmable:
- Yes
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Steel
- Number of Lights:
- 6
- UPC:
- 840254053816
- Volts:
- 120V
- Watts:
- 60 W