This product requires certification to purchase.

60W 16-Light Candelabra E-12 Chandelier in Polished Nickel

Metropolitan

Castle Aurora 60W 16-Light Candelabra E-12 Chandelier in Polished Nickel

  • Fast #
  • Part #MN6986613
  • Item #7210227
  • Manufacturer Part #N6986-613
3.8 out of 5 Customer Rating
Brand image
Metropolitan

Castle Aurora 60W 16-Light Candelabra E-12 Chandelier in Polished Nickel

  • Fast #
  • Part #MN6986613
  • Item #7210227
  • Manufacturer Part #N6986-613
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Dazzling large cut crystals create a prismatic display in the opulent Castle Aurora family. Polished Nickel is the setting for the high quality Borosilicate crystal baguettes circling the fixture.
  • Durable stainless steel construction is built to last offering a clean polished look
  • Uses 16-60 Watt Candelabra Base Bulbs
  • Brushed Caramel Silk glass creates a brilliant effect when illuminated
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • Max Overall Height 176.75 in.
  • ETL Listed
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
Castle Aurora
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Crystal
Height:
26
Installation Type:
Ceiling Mount
Length:
33-1/4
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Number of Lights:
16
Number of Tiers:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
840254045989
Volts:
110/120V
Watts:
60
Width:
33-1/4