60W 3-Light Candelabra E-12 Base Bath Light in Polished Nickel
Castle Aurora 60W 3-Light Candelabra E-12 Base Bath Light in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished Nickel is the setting for the high quality fixture.
- Dazzling large cut crystal panel
- Durable steel construction is built to last offering a clean polished look
- Uses 3-60 Watt Candelabra Base Bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL Listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Castle Aurora
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5 in
- ETL Listed:
- Yes
- Glass Type:
- Clear Crystal
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up Lighting
- Material:
- Crystal
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 840254044302
- Watts:
- 60 W
- Width:
- 19 in