This product requires certification to purchase.

60W 4-Light Bath Light in Polished Nickel

Metropolitan

Castle Aurora 60W 4-Light Bath Light in Polished Nickel

  • Fast #
  • Part #MN2984613
  • Item #5108857
  • Manufacturer Part #N2984-613
4.1 out of 5 Customer Rating
Brand image
Metropolitan

Castle Aurora 60W 4-Light Bath Light in Polished Nickel

  • Fast #
  • Part #MN2984613
  • Item #5108857
  • Manufacturer Part #N2984-613
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished Nickel is the setting for the high quality fixture.
  • Dazzling large cut crystal panel
  • Durable steel construction is built to last offering a clean polished look
  • Uses 4-60 Watt Candelabra Base Bulbs
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL Listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Castle Aurora
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5 in
ETL Listed:
Yes
Height:
7 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Direction:
Up/Down Lighting
Material:
Crystal
Number of Lights:
4
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
840254044319
Watts:
60 W
Width:
26 in