60W 1-Light Wall Sconce in Polished Nickel
Chadbourne 60W 1-Light Wall Sconce in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Geometric crossing arms, Eidolon Krystal accents and elegant proportions are fused in this contemporary series called Chadbourne.
- Durable steel construction is built to last offering a clean polished look
- White linen shade creates a brilliant effect when illuminated
- Uses 1-60 Watt Candelabra Base Bulb
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- CUL Listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Chadbourne
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-3/4 in
- ETL Listed:
- No
- Glass Type:
- White Linen
- Height:
- 13-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Cloth
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 840254040175
- Watts:
- 60 W
- Width:
- 5 in