60W 3-Light Candelabra E-12 Wall Sconce in Raven Bronze with Sunburst Gold Leaf
Chateau Nobles 60W 3-Light Candelabra E-12 Wall Sconce in Raven Bronze with Sunburst Gold Leaf
Product Details
Product Details
- The Chateau Nobles collection goes beyond tradition with a beautifully sculptured iron framework.
- Durable steel construction is built to last offering a clean polished look
- Ornate crystal droplets add an element of glamour and elegance
- Uses 3-60 Watt Candelabra Base Bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL Listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Chateau Nobles
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Raven Bronze, Sunburst Gold Leaf
- Depth:
- 8-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 26-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 840254046153
- Watts:
- 60
- Width:
- 11-3/4