60W 6-Light Candelabra E-12 Base Pendant in Raven Bronze with Sunburst Gold Leaf
Chateau Nobles 60W 6-Light Candelabra E-12 Base Pendant in Raven Bronze with Sunburst Gold Leaf
Product Details
Product Details
- The Chateau Nobles collection goes beyond tradition with a beautifully sculptured iron framework.
- Durable steel construction is built to last offering a clean polished look
- Ornate crystal droplets add an element of glamour and elegance
- Uses 6-60 Watt Candelabra Base Bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- Max Overall Height 178.5 in.
- ETL Listed
Documents
Specifications
- Collection:
- Chateau Nobles
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Raven Bronze, Sunburst Gold Leaf
- ETL Listed:
- Yes
- Height:
- 31-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 6
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 840254046023
- Watts:
- 60
- Width:
- 40