This product requires certification to purchase.

60W 6-Light Candelabra E-12 Incandescent Pendant in Raven Bronze with Gold Leaf

Metropolitan

Chateau Nobles 60W 6-Light Candelabra E-12 Incandescent Pendant in Raven Bronze with Gold Leaf

  • Fast #
  • Part #MN6465652
  • Item #7210254
  • Manufacturer Part #N6465-652
3.8 out of 5 Customer Rating
Brand image
Metropolitan

Chateau Nobles 60W 6-Light Candelabra E-12 Incandescent Pendant in Raven Bronze with Gold Leaf

  • Fast #
  • Part #MN6465652
  • Item #7210254
  • Manufacturer Part #N6465-652
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Chateau Nobles
Color Finish Category:
Bronze Tones
Color Finish Name:
Raven Bronze, Gold Leaf
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
42-3/4 in
Installation Type:
Ceiling Mount
Length:
22-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Number of Lights:
6
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
840254046085
Watts:
60 W
Width:
22-1/2 in