1/3 HP 115V Cast Iron Submersible Sump Pump
1/3 HP 115V Cast Iron Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 10 in
- Discharge:
- 1-1/2 in
- Height:
- 18 in
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic Vortex
- Maximum Feet of Head:
- 25
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron, Thermoplastic
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 10 in