This product requires certification to purchase.

120V Battery Backup System

Metropolitan Industries

120V Battery Backup System

  • Fast #
  • Part #MIS20281A
  • Item #5102809
  • Manufacturer Part #IS20281A
4.2 out of 5 Customer Rating
Brand image
Metropolitan Industries

120V Battery Backup System

  • Fast #
  • Part #MIS20281A
  • Item #5102809
  • Manufacturer Part #IS20281A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully automatic auxiliary power supply for high performance sump or sewage pump backup when utility power becomes unavailable
  • Powers any 115 volt pump for functioning as a dedicated backup or combined primary/backup. Easy to install with no modifications or piping changes
  • Runs on AC power from utility supply or converted battery power reserved for emergency backup (two 12-volt Power+ AGM batteries required, purchased separately)
  • Operates at peak pumping capacity during power outages until batteries are fully depleted. Can add extra batteries to further extend runtimes
  • Color indicators identify routine operating status or when in a state of alarm. LCD screen displays key operating details for end user evaluating
  • Requires Certification

Documents


Specifications

AMP:
12, 15
NSF Certified:
No
UL Listed:
No
Volts:
120V