20 ft. 115V 90 GPM 1/2 HP Single Phase Cast Iron Sewage Ejector Pump
20 ft. 115V 90 GPM 1/2 HP Single Phase Cast Iron Sewage Ejector Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 8.5
- Built-In Grinder:
- No
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Depth:
- 6
- Discharge:
- 2 in
- Flow Rate:
- 90 gpm
- Height:
- 12
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 25
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 6