4.5A Stainless Steel Battery Backup System
4.5A Stainless Steel Battery Backup System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- BA33i 1/3 HP pump with PSC, energy efficient motor: 4.5 amps
- Up to 68 gpm
- Fully automatic, converts 12 volt DC to 120 volt AC when power is off
- Runs 1/3 HP pump on AC or DC power
- Inverter has digital display, tells status of system at all times
- Uses one 12 volt deep cycle AGM battery (battery not included)
- Non-corrosive battery enclosure
- Includes piggyback Ion+® digital level control switch/alarm sensor with no moving parts
- Quick and easy installation
- 3 year warranty
Documents
Specifications
- AMP:
- 12.9, 4.5
- CEC Compliant:
- Not for Sale in CA
- Depth:
- 26
- Discharge:
- 1-1/2 in
- Flow Rate:
- 68 gpm
- Height:
- 26
- Horsepower:
- 1/3 hp
- Material:
- Stainless Steel
- Power Source:
- AC/DC, Battery
- Product Type:
- Battery Backup System
- Pump Application:
- Residential
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- PSC
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 65
- Width:
- 26