8-1/2 in. Battery
8-1/2 in. Battery
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maintenance free
- Lasts twice as long as typical batteries
- Completely sealed and spill-proof with no exposure to hazardous chemicals
- Works with virtually all types of backup systems
- Performs up to 35% better than standard deep cycle batteries
- Safe for standard shipping in the USA
- 3 year warranty
Documents
Specifications
- AMP:
- 6.15
- Brand Model Compatibility:
- 31P-36
- Height:
- 8-1/2 in
- Length:
- 13 in
- Power Source:
- Battery
- Product Type:
- Battery
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 70 lb
- Width:
- 7 in