5-Light Bath and Vanity Light in Polished Nickel
Magique 5-Light Bath and Vanity Light in Polished Nickel
Product Details
Product Details
- Magique 5 light Polished Nickel bath
- Clear crystal accents
- Requires five 60W candelabra base bulbs
- Dimensions: 26"W x 6" H x 4" Ext
- ADA compliant
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Magique
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4
- Glass Type:
- Clear Crystal
- Height:
- 6
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Classic
- Number of Lights:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 840254038325
- Watts:
- 60
- Width:
- 26